

€227.04/ pieceexcl. VAT
€274.72incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.04 | - |
2+ | €210.01 | 7.50% |
3+ | €198.66 | 12.50% |
4+ | €181.63 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 30 mm |
Length | 3000 mm |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |