

€184.57/ pieceexcl. VAT
€223.33incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €184.57 | - |
2+ | €147.66 | 20.00% |
3+ | €136.58 | 26.00% |
4+ | €129.20 | 30.00% |
6+ | €118.12 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 25 mm |
Length | 3000 mm |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |