ERIFLON

ERIFLON Round rod PVDF white ø20x3000m

  • ERIKS:11476166
Image 1
Save to list

€127.05/ pieceexcl. VAT

€153.73incl. VAT

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.05

-

2+

€101.64

20.00%

4+

€94.02

26.00%

6+

€88.94

30.00%

8+

€81.31

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
20 mm
Length
3000 mm
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF