ERIFLON

ERIFLON Round rod PVDF white ø10x3000m

  • ERIKS:11301505
Image 1
Save to list

€49.97/ pieceexcl. VAT

€60.46incl. VAT

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.97

-

4+

€41.65

16.67%

7+

€33.32

33.33%

13+

€30.82

38.33%

19+

€29.15

41.67%

25+

€26.65

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
10 mm
Length
3000 mm
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF