ERIFLON

ERIFLON Round rod PVDF natural ø90x1000 mm

  • ERIKS:10036329
Image 1
Save to list

€591.31/ pieceexcl. VAT

€715.49incl. VAT

Estimated delivery date - 30/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€591.31

-

2+

€540.63

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
90 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF