

€212.50/ pieceexcl. VAT
€257.13incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €212.50 | - |
2+ | €170.00 | 20.00% |
3+ | €157.25 | 26.00% |
4+ | €148.75 | 30.00% |
5+ | €136.00 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 45 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |