ERIFLON

ERIFLON Round rod PVDF natural ø35x1000 mm

  • ERIKS:11476168
Image 1
Save to list

€129.19/ pieceexcl. VAT

€156.32incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€129.19

-

2+

€103.35

20.00%

4+

€95.60

26.00%

6+

€90.43

30.00%

8+

€82.68

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
35 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF