

€73.83/ pieceexcl. VAT
€89.33incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.83 | - |
2+ | €61.53 | 16.67% |
4+ | €49.22 | 33.33% |
8+ | €45.53 | 38.33% |
12+ | €43.07 | 41.67% |
16+ | €39.38 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |