

€50.82/ pieceexcl. VAT
€61.49incl. VAT
6 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.82 | - |
3+ | €42.35 | 16.67% |
6+ | €33.88 | 33.33% |
12+ | €31.34 | 38.33% |
17+ | €29.65 | 41.67% |
23+ | €27.10 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |