

€30.83/ pieceexcl. VAT
€37.30incl. VAT
4 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.83 | - |
5+ | €25.69 | 16.67% |
10+ | €20.55 | 33.33% |
19+ | €19.01 | 38.33% |
29+ | €17.98 | 41.67% |
38+ | €16.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |