

€1,599.12/ pieceexcl. VAT
€1,934.94incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 150 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |