ERIFLON

ERIFLON Round rod PVDF natural ø12x1000 mm

  • ERIKS:11156129
Image 1
Save to list

€22.91/ pieceexcl. VAT

€27.72incl. VAT

Estimated delivery date - 23/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.91

-

7+

€19.09

16.67%

14+

€15.27

33.33%

28+

€14.13

38.33%

41+

€13.36

41.67%

55+

€12.22

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
12 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PVDF
Material class
Eriflon PVDF
Group
Fluor Plasitcs
Tradename
Eriflon PVDF