

€16.66/ pieceexcl. VAT
€20.16incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.66 | - |
10+ | €13.88 | 16.67% |
19+ | €11.10 | 33.33% |
38+ | €10.27 | 38.33% |
57+ | €9.72 | 41.67% |
75+ | €8.88 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PVDF |
Material class | Eriflon PVDF |
Group | Fluor Plasitcs |
Tradename | Eriflon PVDF |