

€3.79/ pieceexcl. VAT
€4.59incl. VAT
41 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.79 | - |
42+ | €3.16 | 16.67% |
84+ | €2.52 | 33.33% |
168+ | €2.33 | 38.33% |
251+ | €2.21 | 41.67% |
335+ | €2.02 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 8 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |