

€239.52/ pieceexcl. VAT
€289.82incl. VAT
10 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €239.52 | - |
2+ | €191.61 | 20.00% |
3+ | €177.24 | 26.00% |
4+ | €167.66 | 30.00% |
5+ | €153.29 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 75 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |