

€4.43/ pieceexcl. VAT
€5.36incl. VAT
21 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.43 | - |
36+ | €3.70 | 16.67% |
72+ | €2.96 | 33.33% |
144+ | €2.73 | 38.33% |
216+ | €2.59 | 41.67% |
287+ | €2.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 6 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |