ERIFLON

ERIFLON Round rod PTFE white ø6x1000 mm

  • ERIKS:11465471
Image 1
Save to list

€2.21/ pieceexcl. VAT

€2.67incl. VAT

9 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.21

-

72+

€1.85

16.67%

144+

€1.48

33.33%

287+

€1.37

38.33%

430+

€1.29

41.67%

574+

€1.18

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
6 mm
Length
1000 mm
Material
PTFE
Material class
Eriflon PTFE
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE