ERIFLON

ERIFLON Round rod PTFE white ø65x2000 mm

  • ERIKS:10036319
Image 1
Save to list

€280.90/ pieceexcl. VAT

€339.89incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€280.90

-

2+

€259.84

7.50%

3+

€224.72

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
65 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PTFE
Material class
Eriflon PTFE
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE