

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.85 | - |
54+ | €2.38 | 16.67% |
107+ | €1.90 | 33.33% |
213+ | €1.76 | 38.33% |
319+ | €1.66 | 41.67% |
425+ | €1.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 5 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |