

€131.54/ pieceexcl. VAT
€159.16incl. VAT
74 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €131.54 | - |
2+ | €109.62 | 16.67% |
3+ | €87.70 | 33.33% |
5+ | €81.12 | 38.33% |
8+ | €76.73 | 41.67% |
10+ | €70.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |