ERIFLON

ERIFLON Round rod PTFE white ø4x2000 mm

  • ERIKS:11726221
Image 1
Save to list

€2.04/ pieceexcl. VAT

€2.47incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.04

-

76+

€1.70

16.67%

151+

€1.36

33.33%

302+

€1.26

38.33%

452+

€1.19

41.67%

603+

€1.09

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
4 mm
Length
2000 mm
Material
PTFE
Material class
Eriflon PTFE
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE