

€1.02/ pieceexcl. VAT
€1.23incl. VAT
127 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.02 | - |
151+ | €0.85 | 16.67% |
302+ | €0.68 | 33.33% |
603+ | €0.63 | 38.33% |
904+ | €0.60 | 41.67% |
1205+ | €0.54 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 4 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |