

€102.97/ pieceexcl. VAT
€124.59incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.97 | - |
2+ | €85.81 | 16.67% |
3+ | €68.65 | 33.33% |
6+ | €63.50 | 38.33% |
9+ | €60.07 | 41.67% |
12+ | €54.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 45 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |