

€61.66/ pieceexcl. VAT
€74.61incl. VAT
141 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.66 | - |
3+ | €51.39 | 16.67% |
5+ | €41.11 | 33.33% |
10+ | €38.02 | 38.33% |
15+ | €35.97 | 41.67% |
20+ | €32.89 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 35 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |