

€93.50/ pieceexcl. VAT
€113.14incl. VAT
20 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.50 | - |
2+ | €77.92 | 16.67% |
4+ | €62.33 | 33.33% |
7+ | €57.66 | 38.33% |
10+ | €54.54 | 41.67% |
14+ | €49.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 30 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |