

€65.02/ pieceexcl. VAT
€78.67incl. VAT
28 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.02 | - |
3+ | €54.18 | 16.67% |
5+ | €43.34 | 33.33% |
10+ | €40.09 | 38.33% |
15+ | €37.93 | 41.67% |
19+ | €34.68 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |