

€32.51/ pieceexcl. VAT
€39.34incl. VAT
7 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.51 | - |
5+ | €27.09 | 16.67% |
10+ | €21.67 | 33.33% |
19+ | €20.05 | 38.33% |
29+ | €18.96 | 41.67% |
38+ | €17.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |