

€25.05/ pieceexcl. VAT
€30.31incl. VAT
113 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.05 | - |
7+ | €20.88 | 16.67% |
13+ | €16.70 | 33.33% |
25+ | €15.45 | 38.33% |
37+ | €14.61 | 41.67% |
50+ | €13.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 22 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |