

€41.68/ pieceexcl. VAT
€50.43incl. VAT
12 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.68 | - |
4+ | €34.74 | 16.67% |
8+ | €27.79 | 33.33% |
15+ | €25.70 | 38.33% |
23+ | €24.31 | 41.67% |
30+ | €22.23 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 20 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |