

€20.84/ pieceexcl. VAT
€25.22incl. VAT
5 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.84 | - |
8+ | €17.37 | 16.67% |
15+ | €13.90 | 33.33% |
30+ | €12.85 | 38.33% |
45+ | €12.16 | 41.67% |
60+ | €11.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 20 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |