

€42.73/ pieceexcl. VAT
€51.70incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.73 | - |
6+ | €35.60 | 16.67% |
11+ | €28.48 | 33.33% |
22+ | €26.35 | 38.33% |
33+ | €24.92 | 41.67% |
43+ | €22.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 18 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |