ERIFLON

ERIFLON Round rod PTFE white ø180x1000 mm

  • ERIKS:12016068
Image 1
Save to list

€1,403.95/ pieceexcl. VAT

€1,698.78incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
180 mm
Length
1000 mm
Material
PTFE
Material class
Eriflon PTFE
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE