

€23.56/ pieceexcl. VAT
€28.51incl. VAT
18 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.56 | - |
7+ | €19.63 | 16.67% |
14+ | €15.70 | 33.33% |
27+ | €14.53 | 38.33% |
40+ | €13.74 | 41.67% |
53+ | €12.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 15 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |