

€11.78/ pieceexcl. VAT
€14.25incl. VAT
8 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.78 | - |
14+ | €9.82 | 16.67% |
27+ | €7.85 | 33.33% |
53+ | €7.26 | 38.33% |
79+ | €6.87 | 41.67% |
105+ | €6.28 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 15 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |