

€15.29/ pieceexcl. VAT
€18.50incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.29 | - |
11+ | €12.74 | 16.67% |
21+ | €10.19 | 33.33% |
41+ | €9.43 | 38.33% |
61+ | €8.92 | 41.67% |
81+ | €8.15 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 12 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |