

€7.64/ pieceexcl. VAT
€9.24incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.64 | - |
21+ | €6.37 | 16.67% |
41+ | €5.10 | 33.33% |
81+ | €4.71 | 38.33% |
121+ | €4.46 | 41.67% |
161+ | €4.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 12 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |