

€462.00/ pieceexcl. VAT
€559.02incl. VAT
4 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €462.00 | - |
2+ | €399.57 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 120 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |