

€10.81/ pieceexcl. VAT
€13.08incl. VAT
22 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.81 | - |
15+ | €9.01 | 16.67% |
29+ | €7.20 | 33.33% |
57+ | €6.66 | 38.33% |
86+ | €6.30 | 41.67% |
114+ | €5.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 10 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |