

€5.41/ pieceexcl. VAT
€6.55incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.41 | - |
29+ | €4.51 | 16.67% |
57+ | €3.60 | 33.33% |
114+ | €3.33 | 38.33% |
171+ | €3.15 | 41.67% |
228+ | €2.88 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 10 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |