

€351.18/ pieceexcl. VAT
€424.93incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €351.18 | - |
2+ | €307.28 | 12.50% |
3+ | €280.94 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |