

€191.40/ pieceexcl. VAT
€231.59incl. VAT
18 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €191.40 | - |
2+ | €153.12 | 20.00% |
4+ | €141.64 | 26.00% |
5+ | €133.98 | 30.00% |
7+ | €122.50 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Outer diameter | 35 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |