

€123.31/ pieceexcl. VAT
€149.21incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.31 | - |
2+ | €102.76 | 16.67% |
3+ | €82.20 | 33.33% |
6+ | €76.04 | 38.33% |
9+ | €71.93 | 41.67% |
12+ | €65.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Outer diameter | 25 mm |
Length | 2000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |