

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Light grey |
Outer diameter | 12 mm |
Length | 1000 mm |
Material | PTFE |
Material class | Eriflon PTFE GF25 |
Group | Fluor Plasitcs |
Suitable for welding | No |
Machinable | Good |
Tradename | Eriflon PTFE |