ERIFLON

ERIFLON Round rod PTFE GF25 (25% glassfilled) light grey ø10x1000 mm

  • ERIKS:11906262
Image 1
Save to list

€9.44/ pieceexcl. VAT

€11.42incl. VAT

253 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.44

-

19+

€7.87

16.67%

38+

€6.29

33.33%

76+

€5.82

38.33%

114+

€5.51

41.67%

152+

€5.03

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Light grey
Outer diameter
10 mm
Length
1000 mm
Material
PTFE
Material class
Eriflon PTFE GF25
Group
Fluor Plasitcs
Suitable for welding
No
Machinable
Good
Tradename
Eriflon PTFE