ERIFLON

ERIFLON Round rod PTFE FG (food-grade) white ø60x1000 mm

  • ERIKS:12704865
Image 1
Save to list

€154.40/ pieceexcl. VAT

€186.82incl. VAT

Estimated delivery date - 08/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€154.40

-

2+

€123.52

20.00%

4+

€114.26

26.00%

5+

€108.08

30.00%

7+

€98.82

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
60 mm
Length
1000 mm
Material
PTFE
Material class
Eriflon PTFE FG
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE