

€613.39/ pieceexcl. VAT
€742.20incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €613.39 | - |
2+ | €560.82 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | White |
Outer diameter | 140 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE FG |
Group | High Performance Plastics |
Suitable for welding | Difficult |
Can be glued | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |