ERIFLON

ERIFLON Round rod PTFE FG (food-grade) white ø130x1000 mm

  • ERIKS:12751255
Image 1
Save to list

€552.57/ pieceexcl. VAT

€668.61incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€552.57

-

2+

€505.21

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
130 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PTFE
Material class
Eriflon PTFE FG
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE