ERIFLON

ERIFLON Round rod PTFE FG (food-grade) white ø110x2000 mm

  • ERIKS:12628554
Image 1
Save to list

€730.23/ pieceexcl. VAT

€883.58incl. VAT

27 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
White
Outer diameter
110 mm
Length
2000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PTFE
Material class
Eriflon PTFE FG
Group
High Performance Plastics
Suitable for welding
Difficult
Can be glued
Difficult
Machinable
Good
Tradename
Eriflon PTFE