




€73.38/ pieceexcl. VAT
€88.79incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.38 | - |
3+ | €61.15 | 16.67% |
5+ | €48.92 | 33.33% |
9+ | €45.25 | 38.33% |
13+ | €42.81 | 41.67% |
18+ | €39.14 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIFLON |
Colour | Black |
Outer diameter | 60 mm |
Length | 250 mm |
Manufacturing method | Pressed |
Hollow core | No |
Material | PTFE |
Material class | Eriflon PTFE CG |
Group | Fluor Plasitcs |
Suitable for welding | Difficult |
Machinable | Good |
Tradename | Eriflon PTFE |