ERIFLON

ERIFLON Round rod PTFE CG (22% carbonfiber 3% graphite filled) black ø40x250 mm

  • ERIKS:10037139
Image 1
Image 2
Image 1
Image 2
Save to list

€35.71/ pieceexcl. VAT

€43.21incl. VAT

Estimated delivery date - 06/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€35.71

-

5+

€29.76

16.67%

10+

€23.80

33.33%

19+

€22.02

38.33%

28+

€20.83

41.67%

38+

€19.04

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIFLON
Colour
Black
Outer diameter
40 mm
Length
250 mm
Manufacturing method
Pressed
Hollow core
No
Material
PTFE
Material class
Eriflon PTFE CG
Group
Fluor Plasitcs
Suitable for welding
Difficult
Machinable
Good
Tradename
Eriflon PTFE